Buy more than* S$200* and get FREE SHIPPING

  • Power Relay Hj4 for General Use
  • Power Relay Hj4 for General Use
  • Power Relay Hj4 for General Use

Power Relay Hj4 for General Use HJ4-DC 24V-D

4.60 (25)
Item.#
07355153
Mfr.#
HJ4-DC 24V-D
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
Shipped after 2018-05-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Materials
Ag
Number of Poles
4
Vibration Resistance
10 to 55Hz (double amplitude 1mm)
Terminal Shape
Plug-in termination
Diode
Yu
Standard
UL / CSA, T & Uuml; V
Diode
Yu
Weight (g)
About34
Minimum Adaptable Load
Reference values​​: 1mA 5V DC
Rated Power Consumption (W)
0.9
CR Circuit
Nothing
Coil Temperature Rise Level (degree C)
60or less(70deg C, Resistance method, rated operating voltage is applied, at the contact Max allowable current)
Insulation Resistance (Mohm)
(At DC500V insulation resistance tester and measure the same place as the term of the withstand voltage) more than 100
Vibration Resistance (malfunction)
10 to 55Hz (double amplitude 1mm, detection time: 10micros)
Recovery Time (ms)
(Rated operating voltage is applied, excluding contact bounce, no diode) 20 or less
Withstand Voltage
(Detection current: 10mA) 1 minute AC2000V: different poles between contacts: (10mA current detection) 1 minute AC1000V: between contacts: - 1 minute AC2000V coil between contacts (Detection current: 10mA)
Operating Time (ms)
(Rated operating voltage is applied, excluding contact bounce) 20 or less
Rated Excitation Current (mA)
37(+/-10%)
Lifespan
(3A 250V AC) resistive load, 20 times / min switching frequency (5A 250V AC), 20 million times more than 100,000 times or more: Mechanical: Electrical (180 times / minute open frequency) 20 million times or more
Maximum Current on Junction (A)
5
Contact Arrangement
4c
Coil Resistance (ohm)
650(20deg C)
LED Indicator Lamp With/Without
Nothing
Coil Voltage (V)
DC24
Model Number
HJ4-DC 24V-D
Indicator Lamp
Nothing
Installation Shape
Standard form
Maximum Power on Junction (VA)
1250 (resistive load)
Maximum Voltage on Junction (V)
125
Rated Control Capacity
5A 250V AC (resistive load)
Operating Ambient Temperature (deg C)
-40 to 70(No condensation, No freezing)
Impact Resistance (Malfunction)
100m / s 2 (10G or more, half-sine pulse: 11ms, detection time: 10micros)
Maximum Opreration Frequency
20 times / min (at the rated control capacity)
Ambient Humidity
(That icing, no condensation) 5 to 85% RH
Impact Resistance
1000m / s 2 over (100G or more, half-sine pulse: 6ms)
Working Voltage (V)
(20 deg C, initial) 80% or less of the rated voltage
Contact Resistance (mohm)
(Initial, at DC6V 1A voltage drop method) 50 or less
Open Circuit Voltage (V)
(20 deg C, initial) 10% or more of the rated voltage
Customer Reviews
5 star 19
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.60
25 Customer Reviews
The reviews are automatic translation.
Machine control on control panel
5
From Japan
On 2017-09-04 20:39:42
This relay has compatibility and durability is satisfactory. I feel that the accuracy is not inferior to that of the same type of certain manufacturer. And the performance in terms of cost is Pikaichi. Because of the structure of the machine, it becomes a consumable item because of frequent exchange This price is very appreciated.
This review is about item#7355162.
It is used as a power switch to soft touch of each device.
5
From Japan
On 2017-07-27 14:49:45
The power switch attached to the equipment is large and heavy, so switch it down so as to use the relay switch to turn it on / off.
This review is about item#7355092.
For automatic watering self-holding circuit
5
From Japan
On 2017-06-28 12:40:59
I bought it with the DIN terminal block, I installed it for the first time, but I managed it somehow. Since there was a terminal block, installation and wiring was easy.
This review is about item#7355092.
Sequence experiment equipment
5
From Japan
On 2017-04-26 15:56:17
It is used when training of sequence control is carried out. Cospa is also good, easy to handle item.
This review is about item#7355144.
To a camper
5
From Japan
On 2017-04-17 07:13:52
I purchased it because it is easy to install because there are a lot of high current relays.
This review is about item#07355205.
Direction conversion of milling machine.
4
From Japan
On 2016-09-29 21:27:22
It is amazing. With this price, this specification is superb.
This review is about item#7355223.
Used as an input / output device as a division of responsibility with external equipment.
5
From Japan
On 2016-08-26 17:48:03
Although I am using several hundreds, I have never had trouble with this device itself. The price is reasonable and I am regularly using it.
This review is about item#7355205.
Auto Repair
5
From Japan
On 2016-06-07 14:51:51
We use it because price is low and versatility is high Reliability is also good
This review is about item#07355135.
Electrical work
5
From Japan
On 2016-03-10 15:34:45
It is useful.
This review is about item#07355092.
Used for control inside control panel
5
From Japan
On 2016-02-17 15:33:12
We planned to use other companies' products, but we bought this product due to tough budget. no problem.
This review is about item#07355214.