Buy more than* S$200* and get FREE SHIPPING

  • Power Relay Hj4 for General Use
  • Power Relay Hj4 for General Use
  • Power Relay Hj4 for General Use

Power Relay Hj4 for General Use HJ4-L-AC100V

4.60 (25)
Item.#
07355162
Mfr.#
HJ4-L-AC100V
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Materials
Ag
Number of Poles
4
Terminal Shape
Plug-in terminal
Diode
Not available
Indicator Lamp
Available
Installation Shape
Standard type
Maximum Power on Junction (VA)
1250 (resistance load)
Item Number
AHJ314406
Rated Power Consumption (W)
0.9
CR Circuit
Not available
Coil Temperature Rise Level (degree C)
60 or less (resistance law, rated value of the operation voltage application, connection point maximum allowable current)
Insulation Resistance (Mohm)
100 or more (with DC500V insulation resistance tester, measured at same point as voltage resistance)
Vibration Resistance (malfunction)
10-55Hz (double amplitude 1mm, detection time: 10micros)
Ambient Humidity
5-85%RH (however, no freezing or condesation)
Impact Resistance
More than 1000m/s2 (more than 100G, a right sine half wave pulse: 6 ms)
Working Voltage (V)
80% or less (20 deg C, initial stage) of a rated voltage
Contact Resistance (mohm)
50 or less (initial stage CD6V 1A voltage drop method)
Open Circuit Voltage (V)
30% or more (20 deg C, initial stage) of rated voltage
Maximum Current on Junction (A)
5
Contact Arrangement
4c
Vibration Resistance
10-55Hz (double amplitude 1 mm)
Coil Voltage (V)
AC100/110
Standard
UL/CSA, TÜV
Number of Pins
14
Weight (g)
About 34
Minimum Adaptable Load
Reference value: 1mA 5V DC
Maximum Voltage on Junction (V)
250
Rated Control Capacity
5A 250V AC (resistance load)
Operating Ambient Temperature (deg C)
-50 to 60 (however, no freezing or condensation)
Impact Resistance (Malfunction)
100m/s2 (detection [ more than 10G, right sine half wave pulse:11ms, and ] time: 10micros)
Maximum Opreration Frequency
20 times/minute (by rated control capacity)
Rated Power Consumption (VA)
50Hz: around 1.2-1.5 60Hz: around 1.2-1.5
Recovery Time (ms)
20 or less (reated value of the operation voltage application, includes contact point bounce, no diode)
Withstand Voltage
Connection point interval: AC1000V 1 minute intervals (current detection: 10mA) Unlike pole connection interval: AC2000V 1 minute intervals (current detection: 10mA) Coil connection point interval: AC2000V 1 minute (detection current: 10mA)
Operating Time (ms)
20 or less (contact bounce is not included at the time of rated operation voltage impression)
Rated Excitation Current (mA)
AC100/110V 50Hz: 11.8/13.9 +/-20% 60Hz: 10.0/11.6 +/-20%
Lifespan
Electrical: 20 million times or more (opening frequency 180 times/minute) Electrical: 100,000 times or more (5A 250V AC), 200,000 times or more (3A 250V AC) Resistive load, switching frequency 20 times/minute
Customer Reviews
5 star 19
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.60
25 Customer Reviews
The reviews are automatic translation.
Machine control on control panel
5
From Japan
On 2017-09-04 20:39:42
This relay has compatibility and durability is satisfactory. I feel that the accuracy is not inferior to that of the same type of certain manufacturer. And the performance in terms of cost is Pikaichi. Because of the structure of the machine, it becomes a consumable item because of frequent exchange This price is very appreciated.
This review is about item#7355162.
It is used as a power switch to soft touch of each device.
5
From Japan
On 2017-07-27 14:49:45
The power switch attached to the equipment is large and heavy, so switch it down so as to use the relay switch to turn it on / off.
This review is about item#7355092.
For automatic watering self-holding circuit
5
From Japan
On 2017-06-28 12:40:59
I bought it with the DIN terminal block, I installed it for the first time, but I managed it somehow. Since there was a terminal block, installation and wiring was easy.
This review is about item#7355092.
Sequence experiment equipment
5
From Japan
On 2017-04-26 15:56:17
It is used when training of sequence control is carried out. Cospa is also good, easy to handle item.
This review is about item#7355144.
To a camper
5
From Japan
On 2017-04-17 07:13:52
I purchased it because it is easy to install because there are a lot of high current relays.
This review is about item#07355205.
Direction conversion of milling machine.
4
From Japan
On 2016-09-29 21:27:22
It is amazing. With this price, this specification is superb.
This review is about item#7355223.
Used as an input / output device as a division of responsibility with external equipment.
5
From Japan
On 2016-08-26 17:48:03
Although I am using several hundreds, I have never had trouble with this device itself. The price is reasonable and I am regularly using it.
This review is about item#7355205.
Auto Repair
5
From Japan
On 2016-06-07 14:51:51
We use it because price is low and versatility is high Reliability is also good
This review is about item#07355135.
Electrical work
5
From Japan
On 2016-03-10 15:34:45
It is useful.
This review is about item#07355092.
Used for control inside control panel
5
From Japan
On 2016-02-17 15:33:12
We planned to use other companies' products, but we bought this product due to tough budget. no problem.
This review is about item#07355214.