Buy more than* S$200* and get FREE SHIPPING

  • Power Relay Hj4 for General Use
  • Power Relay Hj4 for General Use
  • Power Relay Hj4 for General Use

Power Relay Hj4 for General Use HJ4-L-DC110V

4.58 (26)
Item.#
07355196
Mfr.#
HJ4-L-DC110V
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Materials
Ag
Number of Poles
4
Maximum Voltage on Junction (V)
125
Rated Control Capacity
5A 250V AC (resistive load)
Vibration Resistance
10 to 55Hz (double amplitude 1mm)
Terminal Shape
Plug-in termination
Diode
Nothing
Indicator Lamp
Yu
Installation Shape
Standard form
Maximum Power on Junction (VA)
1250 (resistive load)
Coil Temperature Rise Level (degree C)
60or less(70deg C, Resistance method, rated operating voltage is applied, at the contact Max allowable current)
Insulation Resistance (Mohm)
(At DC500V insulation resistance tester and measure the same place as the term of the withstand voltage) more than 100
Vibration Resistance (malfunction)
10 to 55Hz (double amplitude 1mm, detection time: 10micros)
Recovery Time (ms)
(Rated operating voltage is applied, excluding contact bounce, no diode) 20 or less
Withstand Voltage
(Detection current: 10mA) 1 minute AC2000V: different poles between contacts: (10mA current detection) 1 minute AC1000V: between contacts: - 1 minute AC2000V coil between contacts (Detection current: 10mA)
Operating Time (ms)
(Rated operating voltage is applied, excluding contact bounce) 20 or less
Rated Excitation Current (mA)
9.1/10(+/-15%)
Lifespan
(3A 250V AC) resistive load, 20 times / min switching frequency (5A 250V AC), 20 million times more than 100,000 times or more: Mechanical: Electrical (180 times / minute open frequency) 20 million times or more
Maximum Current on Junction (A)
5
Contact Arrangement
4c
Item Number
AHJ324906
Rated Power Consumption (W)
1.1
CR Circuit
Nothing
LED Indicator Lamp With/Without
Yu
Coil Voltage (V)
DC100/110
Standard
UL / CSA, T & Uuml; V
Diode
Nothing
Weight (g)
About34
Minimum Adaptable Load
Reference values​​: 1mA 5V DC
Impact Resistance (Malfunction)
100m / s 2 (10G or more, half-sine pulse: 11ms, detection time: 10micros)
Maximum Opreration Frequency
20 times / min (at the rated control capacity)
Ambient Humidity
(That icing, no condensation) 5 to 85% RH
Impact Resistance
1000m / s 2 over (100G or more, half-sine pulse: 6ms)
Working Voltage (V)
(20 deg C, initial) 80% or less of the rated voltage
Contact Resistance (mohm)
(Initial, at DC6V 1A voltage drop method) 50 or less
Open Circuit Voltage (V)
(20 deg C, initial) 10% or more of the rated voltage
Operating Ambient Temperature (deg C)
-40 to 70(No condensation, No freezing)