Buy more than* S$200* and get FREE SHIPPING

  • Power Relay Hj4 for General Use
  • Power Relay Hj4 for General Use
  • Power Relay Hj4 for General Use

Power Relay Hj4 for General Use HJ4-L-DC 24V

4.50 (20)
Item.#
07355214
Mfr.#
HJ4-L-DC 24V
Package Qty.
1PC
Ship pack of
1
4.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Materials
Ag
Number of Poles
4
Indicator Lamp
Available
Diode
Not available
Weight (g)
About 34
Minimum Adaptable Load
Reference value: 1mA 5V DC
Maximum Voltage on Junction (V)
125
Rated Control Capacity
5A 250V AC (resistance load)
Coil Resistance (ohm)
650 (20 deg C)
LED Indicator Lamp With/Without
Available
Coil Voltage (V)
DC24
Operating Ambient Temperature (deg C)
-50 to 60 (however, no freezing or condensation)
Impact Resistance (Malfunction)
100m/s2 (above 10G, sine Haami pulse: 11ms, inspection time: 10micros)
Maximum Opreration Frequency
20 times/minute (by rated control capacity)
Ambient Humidity
5-85%RH (however, no freezing or condesation)
Impact Resistance
1000 m/s or more2 (more than 100G, a right sine half wave pulse: 6 ms)
Working Voltage (V)
less than 80% rated voltage (20deg C, first stage)
Contact Resistance (mohm)
50 or less (initial stage CD6V 1A voltage drop method)
Open Circuit Voltage (V)
more than 10% of rated voltage (20 deg C, initail stage)
Maximum Current on Junction (A)
5
Contact Arrangement
4c
Standard
UL/CSA, TÜV
Number of Pins
14
Installation Shape
Standard type
Maximum Power on Junction (VA)
1250 (resistance load)
Item Number
AHJ324206
Rated Power Consumption (W)
0.9
CR Circuit
Not available
Vibration Resistance
10-55Hz (double amplitude 1 mm)
Terminal Shape
Plug-in terminals
Diode
Not available
Coil Temperature Rise Level (degree C)
less than 60 (resistance law, rated value of the operation voltage application, connection point maximum allowable current)
Insulation Resistance (Mohm)
more than 100 (at DC500V insulation resistance tester, measurement the same place as section of withstand voltage)
Vibration Resistance (malfunction)
10-55Hz (double amplitude 1mm, detection time: 10micros)"
Recovery Time (ms)
less than 20 (reated value of the operation voltage application, without includes contact point bounce, nor diode)
Withstand Voltage
between Connection point l: AC1000V 1 minute (current detection: 10mA) Between heteropolar contact point: AC2000V 1 minute (inspection electric current: 10mA) Coil - between contact point: AC2000V 1 minute (inspection electric current: 10mA)
Operating Time (ms)
less than 20 (At the time of rated operation voltage impression, contact point bounce are not being included)
Rated Excitation Current (mA)
37(+/-10%)
Lifespan
Electrical: more than 20 million times (opening frequency 180 times/minute) Electrical:more than 100,000 times (5A 250V AC), more than 200,000 times (3A 250V AC) Resistive load, switching frequency 20 times/minute
Customer Reviews
5 star 14
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.50
20 Customer Reviews
The reviews are automatic translation.
Direction conversion of the milling machine.
4
From Japan
On 2016-09-29 21:27:22
It is satisfaction. At this price, with this spec, is your superb.
This review is about item#7355223.
Used as an input or output device as a demarcation point between the external device.
5
From Japan
On 2016-08-26 17:48:03
We are using several hundred, but the trouble of the device itself, you do not have until now. Price is also affordable, it has been commonly used.
This review is about item#7355205.
Auto Repair
5
From Japan
On 2016-06-07 14:51:51
Price is using because of the high cheap and versatility may be reliability
This review is about item#07355135.
Electrical workpiece
5
From Japan
On 2016-03-10 15:34:45
It has come in handy.
This review is about item#07355092.
Used to control in the control panel
5
From Japan
On 2016-02-17 15:33:12
It was scheduled to use a third-party product, but the budget was used this product for severe. no problem.
This review is about item#07355214.
Specification as a control panel internal goods
4
From Japan
On 2016-01-12 15:08:25
Has become the cost down, it survived.
This review is about item#07355171.
Used to control plate of machinery and equipment in production.
5
From Japan
On 2016-01-11 20:23:11
Price Quote from elsewhere is I was allowed to buy because it is the best.
This review is about item#07355223.
Switchboard control equipment
5
From Japan
On 2015-10-13 14:55:11
Made of Panasonic, I was surprised. From now on, please provide cheaply a good product.
This review is about item#07355135.
Control panel production
1
From Japan
On 2015-05-27 17:30:07
I 10 was purchased, of which one is bad behavior, the inside of the contacts had been abnormally curved. Although I have to trust in to say that Panasonic, well well look Once the character of China is ... The substitute is so take about one week by with not only put out after the manufacturer of the investigation. I certain you are still cheap reason.
This review is about item#07355092.
Control of the air conditioner
5
From Japan
On 2015-03-12 14:15:50
That the major manufacturers, I think that there is no problem reliability. Also the price is cheap compared to the equivalent product of Omron's benefits. Easy circuit check because if it is the coil excitation LED lamp lights up.
This review is about item#07355171.