Buy more than* S$200* and get FREE SHIPPING

  • DIN Terminal Block for Hj Relay
  • DIN Terminal Block for Hj Relay
  • DIN Terminal Block for Hj Relay

DIN Terminal Block for Hj Relay HJ4-SFD

4.58 (31)
Package Qty.
Ship pack of
3.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Ambient Temperature (deg C)
-50 to 60 (however, no freezing or condensation)
Withstand Voltage
Each terminal between :AC2000V per minute (detection current: 10ma)
Terminal block
Compatible Body
HJ4, S1DX(4C)
For AHJ Series(For 2 and 4 pole)
Compatible Relay
Number of Poles
2.4 For both
Ambient Humidity
5-85%RH (however, no freezing or condesation)
Insulation Resistance (Mohm)
Between respective terminals: more than 100 (at DC500V insulation resistance tester measurement)
Retention metallic parts
Number of Pins
For 14
Finger Protect With/Without
Not available
Item Number
Weight (g)
About 55
Customer Reviews
5 star 25
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 4.58
31 Customer Reviews
The reviews are automatic translation.
Control panel production
From Japan
On 2018-03-20 09:55:13
Since the retaining metal fittings are also set, it is safe that there is no omission of order. Since quality is inexpensive without a problem, I am using it with confidence. As individual packaging bags become garbage, I think that it would be possible to reduce man-hours if there are 10 units.
This review is about item#7355293.
Installing the relay
From Japan
On 2018-03-04 12:56:20
I bought a relay so I bought it together. There is nothing wrong. it's recommended.
This review is about item#7355293.
Oil tank maintenance
From Japan
On 2018-01-23 14:18:52
I matched the relay and used it without problems.
This review is about item#7355293.
For reproducing relay computer
From Japan
On 2018-01-18 09:11:21
Because it is heavily used, especially when standing work is required, Screw fastening when wiring is tough. I'd like a connector type.
This review is about item#7355293.
Used for control panel
From Japan
On 2017-11-25 20:36:44
Terminal tightening screw processing is not constant, but it can be used without any other problems.
This review is about item#7355275.
Automatic sprinkler
From Japan
On 2017-08-05 08:39:10
It will be saved if there is a little lower price item. I am using the product without problems.
This review is about item#07355284.
Game machine manufacture
From Japan
On 2017-04-30 17:49:19
I bought quite a few items, but it is not bad at all
This review is about item#7355275.
To a camper
From Japan
On 2017-04-17 07:18:47
I purchased it because it is easy to install because there are a lot of high current relays.
This review is about item#07355293.
HJ relay wiring socket
From Japan
On 2017-04-15 20:39:56
It was used for MTR primary circuit control. It is also good to use as wiring terminal.
This review is about item#7355275.
For control board simulation
From Japan
On 2017-01-30 21:30:38
Since it was a socket, I felt that there was no point in being too expensive, so I wonder if the price goes into the right place. However, when it is mounted on a rail, it meshes exactly for 2 poles, but for 4 poles, it was cabbage.
This review is about item#7355284.