Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DIN Terminal Block for Hj Relay
  • DIN Terminal Block for Hj Relay
  • DIN Terminal Block for Hj Relay

DIN Terminal Block for Hj Relay HJ4-SFD-S

4.61 (33)
Item.#
07355293
Mfr.#
HJ4-SFD-S
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Ambient Temperature (deg C)
-50 to 60 (however, no freezing or condensation)
Withstand Voltage
Each terminal between :AC2000V per minute (detection current: 10ma)
Type
Terminal block
Finger Protect With/Without
Available
Item Number
AHJ3848
Weight (g)
About 56
Ambient Humidity
5-85%RH (however, no freezing or condesation)
Insulation Resistance (Mohm)
Between respective terminals: more than 100 (at DC500V insulation resistance tester measurement)
Standard
UL/CSA, TÜV
Accessories
Retention metallic parts
Compatible Relay
HJ4
Number of Poles
2.4 For both
Compatible Body
HJ4, S1DX(4C)
Customer Reviews
5 star 27
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 4.61
33 Customer Reviews
The reviews are automatic translation.
Scheduled to be used on control panel parts
5
From Japan
On 2018-05-24 19:27:01
Product is good, no problem. If you write what you comply with the item display description, you may end up buying it. Mr. Monotaro, please consider. While thinking whether it is compliant or not, it gets puzzled and will be put on hold.
This review is about item#7355266.
External output of PLC
5
From Japan
On 2018-04-30 16:58:03
Although it is a maker item, it was available at a relatively low price. I am planning to purchase relays related from now on with a monotaro.
This review is about item#7355275.
Control panel production
5
From Japan
On 2018-03-20 09:55:13
Since the retaining metal fittings are also set, it is safe that there is no omission of order. Since quality is inexpensive without a problem, I am using it with confidence. As individual packaging bags become garbage, I think that it would be possible to reduce man-hours if there are 10 units.
This review is about item#7355293.
Installing the relay
5
From Japan
On 2018-03-04 12:56:20
I bought a relay so I bought it together. There is nothing wrong. it's recommended.
This review is about item#7355293.
Oil tank maintenance
5
From Japan
On 2018-01-23 14:18:52
I matched the relay and used it without problems.
This review is about item#7355293.
For reproducing relay computer
3
From Japan
On 2018-01-18 09:11:21
Because it is heavily used, especially when standing work is required, Screw fastening when wiring is tough. I'd like a connector type.
This review is about item#7355293.
Used for control panel
5
From Japan
On 2017-11-25 20:36:44
Terminal tightening screw processing is not constant, but it can be used without any other problems.
This review is about item#7355275.
Automatic sprinkler
5
From Japan
On 2017-08-05 08:39:10
It will be saved if there is a little lower price item. I am using the product without problems.
This review is about item#07355284.
Game machine manufacture
5
From Japan
On 2017-04-30 17:49:19
I bought quite a few items, but it is not bad at all
This review is about item#7355275.
To a camper
5
From Japan
On 2017-04-17 07:18:47
I purchased it because it is easy to install because there are a lot of high current relays.
This review is about item#07355293.