Buy more than* S$200* and get FREE SHIPPING

  • Punch Blade

Punch Blade FK-C20

5.00 (1)
Item.#
07355451
Mfr.#
FK-C20
Package Qty.
1PC
Ship pack of
1
23.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
57
Dimension (mm)
20
Material
S45C
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cut the round rubber stamp
5
From Japan
On 2016-04-21 13:07:18
I got through the cut cleanly
This review is about item#07355451.