Buy more than* S$200* and get FREE SHIPPING

  • Punch Blade

Punch Blade FK-C38

5.00 (1)
Item.#
07355634
Mfr.#
FK-C38
Package Qty.
1PC
Ship pack of
1
35.16 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Hardness HRC
57
Dimension (mm)
38
Material
S45C
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cut out a round rubber stamp
5
From Japan
On 2016-04-21 13:07:18
Cut was clean missing
This review is about item#07355451.