Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Line Tape E-Series

Line Tape E-Series E-A

4.00 (3)
Item.#
07355695
Mfr.#
E-A
Package Qty.
1Roll
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/20mm)
75
Adhesive Power (N/10mm)
9.5
Tape Thickness (mm)
0.16
Adhesive
Rubber type
Tape Width (mm)
50
Type
Line tape A type
Purpose
Line marking the boundary of the premises of factories , parking lot , hospitals etc. Guide line marking the premises of schools , hotels , train stations etc.
Tensile Strength (N/10mm)
37.5
Elongation (%)
1000
Tape Length (m)
50
Base Material
Polyolefin film
Color
Yellow
TRUSCO Part Number
125-0507
Adhesive Force (N/20mm)
19.0 (stainless steel plate, 180-degree peel)
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Line drawing
5
From Japan
On 2018-01-19 14:43:43
Since the thing so far was peeled, it purchased it for repair / resetting. There was no problem in the tape itself too strongly stepped on the fork.
This review is about item#7355695.
Used in the line for warehouse classification
4
From Japan
On 2016-11-06 08:58:04
The place where the fork frequently passes is the present condition that it peels off.
This review is about item#07355695.
Used for the roofed outdoor concrete surface for bicycle parking location.
3
From Japan
On 2009-05-01 10:54:40
Very good when used on a flat clean surface. It is easy to peel off a surface which was not sufficiently removed by sand grain etc. in pretreatment for pasting. It seems that it is easy to peel off somewhat also against places where rain blows and gets wet.
This review is about item#07355695.