Buy more than* S$200* and get FREE SHIPPING

  • Line Tape E-Series

Line Tape E-Series E-A

3.50 (2)
Item.#
07355704
Mfr.#
E-A
Package Qty.
1Roll
Ship pack of
1
93.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/20mm)
75
Adhesive Power (N/10mm)
9.5
Tape Thickness (mm)
0.16
Color
White
Adhesive
Rubber type
Tape Width (mm)
100
Adhesive Force (N/20mm)
19.0 (stainless steel plate, 180-degree peel)
Tensile Strength (N/10mm)
37.5
Elongation (%)
1000
Tape Length (m)
50
Type
Line tape A type
Base Material
Polyolefin film
Purpose
Line marking the boundary of the premises of factories , parking lot , hospitals etc. Guide line marking the premises of schools , hotels , train stations etc.
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used in the line for warehouse classification
4
From Japan
On 2016-11-06 08:58:04
The place where the fork frequently passes is the present condition that it peels off.
This review is about item#07355695.
Used for the roofed outdoor concrete surface for bicycle parking location.
3
From Japan
On 2009-05-01 10:54:40
Very good when used on a flat clean surface. It is easy to peel off a surface which was not sufficiently removed by sand grain etc. in pretreatment for pasting. It seems that it is easy to peel off somewhat also against places where rain blows and gets wet.
This review is about item#07355695.