Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Line Tape E-Series

Line Tape E-Series E-A

4.00 (3)
Item.#
07355713
Mfr.#
E-A
Package Qty.
1Roll
Ship pack of
1
88.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/20mm)
75
Adhesive Power (N/10mm)
9.5
Tape Thickness (mm)
0.16
Type
Line tape A type
Adhesive
Rubber type
Tape Width (mm)
100
Purpose
Line marking the boundary of the premises of factories , parking lot , hospitals etc. Guide line marking the premises of schools , hotels , train stations etc.
Tensile Strength (N/10mm)
37.5
Elongation (%)
1000
Tape Length (m)
50
TRUSCO Part Number
125-0540
Base Material
Polyolefin film
Color
Yellow
Adhesive Force (N/20mm)
19.0 (stainless steel plate, 180-degree peel)
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Line drawing
5
From Japan
On 2018-01-19 14:43:43
Since the thing so far was peeled, it purchased it for repair / resetting. There was no problem in the tape itself too strongly stepped on the fork.
This review is about item#7355695.
Used in the line for warehouse classification
4
From Japan
On 2016-11-06 08:58:04
The place where the fork frequently passes is the present condition that it peels off.
This review is about item#07355695.
Used for the roofed outdoor concrete surface for bicycle parking location.
3
From Japan
On 2009-05-01 10:54:40
Very good when used on a flat clean surface. It is easy to peel off a surface which was not sufficiently removed by sand grain etc. in pretreatment for pasting. It seems that it is easy to peel off somewhat also against places where rain blows and gets wet.
This review is about item#07355695.