Buy more than* S$200* and get FREE SHIPPING

  • Flexible Belt, Band

Flexible Belt, Band UUB-25S

Item.#
07386136
Mfr.#
UUB-25S
Package Qty.
1Set(2PC)
Ship pack of
1
22.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Withstand Load (kg)
200 or less (1 set)
Dimension E
M10
Dimensions C (mm)
108
Compatible Size (phi mm)
100 to 250
Thickness (mm)
1.6
Width B (mm)
25
Length A (mm)
840
Dimensions D (mm)
65