|
Flexible Belt, Band UUB-25M
- Item.#
- 07386145
- Mfr.#
- UUB-25M
- Package Qty.
- 1Set(2PC)
- Ship pack of
- 1
Item Feature
- Surface Processing
- Hot-dip galvanized
- Dimension E
- M10
- Dimensions C (mm)
- 108
- Compatible Size (phi mm)
- 100 to 350
- Width B (mm)
- 25
- Thickness (mm)
- 1.6
- Length A (mm)
- 1140
- Dimensions D (mm)
- 65
- Withstand Load (kg)
- 200 or less (1 set)
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought