Buy more than* S$200* and get FREE SHIPPING

  • Flexible Belt, Band

Flexible Belt, Band UUB-40M

Item.#
07386163
Mfr.#
UUB-40M
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
45.97 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Dimension E
M12
Dimensions C (mm)
128
Compatible Size (phi mm)
100 to 350
Width B (mm)
40
Thickness (mm)
1.6
Length A (mm)
1130
Dimensions D (mm)
85
Withstand Load (kg)
300 or less (1 set)