Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flexible Belt, Band

Flexible Belt, Band UUB-40L

2.00 (1)
Item.#
07386172
Mfr.#
UUB-40L
Package Qty.
1Set(2PC)
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Dimension E
M12
Dimensions C (mm)
128
Compatible Size (phi mm)
100 to 480
Width B (mm)
40
Thickness (mm)
1.6
Length A (mm)
1550
Dimensions D (mm)
85
Withstand Load (kg)
300 or less (1 set)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Exhaust duct hanging fixed
2
From Japan
On 2018-04-13 14:57:08
It was a bit heavy to use for exhaust ducts as it was written as electric.
This review is about item#7386136.