Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Washer, Neoprene Sponge Rubber
  • Washer, Neoprene Sponge Rubber
  • Washer, Neoprene Sponge Rubber

Washer, Neoprene Sponge Rubber SG3-10

4.40 (5)
Item.#
07394116
Mfr.#
SG3-10
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
10
Thickness (mm)
3
Material
Neoprene sponge
Specification
With adhesive tape on back
Width (mm)
10
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Stop outdoor fence
5
From Japan
On 2016-05-25 19:56:46
It is saved because it is a firm waterproof and strong adhesive tape.
This review is about item#07394125.
For distribution packing lid packing
5
From Japan
On 2014-07-22 08:23:28
Cushion is also hard to enter water well, it is easy to use.
This review is about item#07394116.
Improve waterproofness by clearing the gap of the truck bed of the light truck
5
From Japan
On 2014-04-29 15:13:14
Width is satisfactory, but I want more types in thickness. We coped with three piles in gap filling.
This review is about item#07394125.
Used for packing of the door of the board
3
From Japan
On 2013-07-17 17:05:54
I think that the feeling of use is ordinary sponge packing. Because it is connecting 1 m of sponge packing to 10 m, the joint may become a little uneasy. Durability is still attached, so I do not know.
This review is about item#07394143.
Packing attached to the back of the deodorizing lid
4
From Japan
On 2013-04-25 17:13:57
There was moderate elasticity, and it could not be broken by strange when stuck. Stickiness is also good. I want you to make it cheap by selling 10 m volume, 20 m volume and so on.
This review is about item#07394125.