Buy more than* S$200* and get FREE SHIPPING

  • Safety Breaker

Safety Breaker NS-A113

5.00 (5)
Item.#
07397092
Mfr.#
NS-A113
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions C (mm)
38
Dimensions D (mm)
55
Rated Voltage (V)
AC110
Number of Poles / Element Number
2P1E
Terminal Structure
Solderless terminal
Rated Breaking Capacity (A)
1500
Dimensions B (mm)
70
Dimensions A (mm)
32
Accessories
The NI 9933 / wood screws
Connectable Wire (mm2)
Maximum of 8
Rated Current (A)
30
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Air conditioner breaker
5
From Japan
On 2016-12-13 18:47:53
Although I am using 20A, I just flew because of insufficient capacity, but I am not expensive because it is expensive, but this time I confirmed cheap ones and ordered it.
This review is about item#7397092.
For air conditioner dedicated power supply
5
From Japan
On 2015-07-26 15:59:27
It was useful as a branch circuit of a household distribution board.
This review is about item#07397117.
Security cameras, etc.
5
From Japan
On 2015-06-21 16:01:05
Thank you for your valuable price Thank you very much Other products are also cheap and offer good from this, thank you
Although it was used for the temporary power supply of the construction site, it was pleased without complaint from the customer.
5
From Japan
On 2015-01-22 11:23:56
It is a reliable product.
This review is about item#07397083.
For charging the Prius phv
5
From Japan
On 2013-02-05 16:59:52
Used as ON / OFF switch at the handy point of charging outlet of Prius phv charging circuit. It is compact and can take 30 A so it is easy to install with small installation size. It is GOOD.
This review is about item#07397126.