Buy more than* S$200* and get FREE SHIPPING

  • Safety Breaker

Safety Breaker NS-A122

5.00 (5)
Item.#
07397117
Mfr.#
NS-A122
Package Qty.
1PC
Ship pack of
1
10.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions C (mm)
38
Dimensions D (mm)
55
Terminal Structure
Solder-less terminal
Rated Voltage (V)
AC100/200
Number of Poles / Element Number
2P2E
Rated Breaking Capacity (A)
1500
Dimensions B (mm)
70
Dimensions A (mm)
32
Rated Current (A)
20
Accessories
Terminal cover / wood screws
Connectable Wire (mm2)
Up to 8
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Air conditioning of the breaker
5
From Japan
On 2016-12-13 18:47:53
Because we use 20A but although expensive was just flying in capacity shortage Instead, No I ordered to check the thing cheap in this company.
This review is about item#7397092.
For air conditioning dedicated power supply
5
From Japan
On 2015-07-26 15:59:27
It was regarded as a branch circuit of home distribution board.
This review is about item#07397117.
Security cameras, etc.
5
From Japan
On 2015-06-21 16:01:05
Thank you appreciate price Other items also thank you cheap offer thank luck from 此
It was used for temporary power supply of the construction site, but I was glad no complaints from customers.
5
From Japan
On 2015-01-22 11:23:56
It is a reliable commodity.
This review is about item#07397083.
For the charging of the Prius phv
5
From Japan
On 2013-02-05 16:59:52
In use as a hand ON / OFF switch of the charging outlet of the charging circuit of the Prius phv. Easy installation size is to use small so small and take 30A. It is GOOD.
This review is about item#07397126.