Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Small Fault Current Breaker

Small Fault Current Breaker NE-A112

5.00 (1)
Item.#
07397135
Mfr.#
NE-A112
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions C (mm)
38
Dimensions A (mm)
32
Operating Time
0.1sec within
Terminal Structure
Solder-less terminal
Rated Current (A)
20
Rated Voltage (V)
AC110
Rated Breaking Capacity (A)
1500
Rated Sensitivity Current (mA)
30
Dimensions B (mm)
70
Accessories
Terminal cover
Connectable Wire (mm2)
Up to 8
Handle
Length
Dimensions D (mm)
54
Number of Poles / Element Number
2P1E
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When necessary situation of electricity equipment of customer arises
5
From Japan
On 2013-06-21 21:42:29
I have used it so far and it is very good. Function can be used with confidence as it is a reliable maker item.
This review is about item#07397162.