Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Small Fault Current Breaker

Small Fault Current Breaker NE-A123

5.00 (1)
Item.#
07397153
Mfr.#
NE-A123
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions C (mm)
38
Dimensions A (mm)
32
Rated Current (A)
30
Rated Voltage (V)
AC100 AC100/200 AC200
Operating Time
0.1sec within
Terminal Structure
Solder-less terminal
Rated Breaking Capacity (A)
AC100V: 1500 AC100 / 200V: 1500 AC200V: 1000
Rated Sensitivity Current (mA)
30
Dimensions B (mm)
70
Accessories
Terminal cover
Dimensions D (mm)
54
Number of Poles / Element Number
2P2E
Connectable Wire (mm2)
Up to 8
Handle
Length
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When necessary situation of electricity equipment of customer arises
5
From Japan
On 2013-06-21 21:42:29
I have used it so far and it is very good. Function can be used with confidence as it is a reliable maker item.
This review is about item#07397162.