Buy more than* S$200* and get FREE SHIPPING

  • Tsx Form Thermostat, Thermoregulator

Tsx Form Thermostat, Thermoregulator TSX-6A

Item.#
07399131
Mfr.#
TSX-6A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Please do not use it except the inside of a cabinet by which dustproof processing was carried out.
Rated Inductive Load Current (A)
1
Wiring System
500 mm of leads
Rated Voltage (V)
AC250
Color
Light gray (Mansel value: about [ N8 ])
Contact Arrangement
a contact (turns on above preset temperature)
Recovery Temperature Difference (dgree c)
About 7
Rated Resistance load Current (A)
6
Temperature (Degree c)
0 - 60
Mounting Method
35mmDIN rail
Material
ABS plastic