Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • HSX Humidity Stat, Humidity Controller

HSX Humidity Stat, Humidity Controller HSX-5C

4.50 (2)
Item.#
07399156
Mfr.#
HSX-5C
Package Qty.
1PC
Ship pack of
1
209.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Inductive Load Current (A)
0.2
Wiring System
Lead wire 500mm
Contact Arrangement
c contact
Mounting Method
35mmDIN rail
Material
ABS resin
Recovery Humidity Difference (%)
About 4RH
Rated Resistance load Current (A)
5
Setting Humidity (%)
35 to 95RH
Rated Voltage (V)
AC250
Color
Light gray (Munsell value: N8 equivalent)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Humidity control in the agricultural House
5
From Japan
On 2016-06-26 16:46:49
Operating as set to Chang, the power of the humidifier has been on-off.
This review is about item#07399156.
Control of the humidifier
4
From Japan
On 2014-02-12 16:05:11
Well a little more precision, is welcome when the mounting bracket is attached.
This review is about item#07399156.