Buy more than* S$200* and get FREE SHIPPING

  • Void Tape

Void Tape -

Item.#
07399183
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
18.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
10.78
Tape Thickness (mm)
0.16
Compatible Size (phi mm)
40,50,75
Number of Sheets
276
Tape Width (mm)
90
2015 Trusco Published Pages
3 0773
Tensile Strength (N/25mm)
142.1
2014 TRUSCO Published Page
3-1394
Tape Length (m)
25
Base Material
Woven polyester fabric
TRUSCO Part Number
321-1045