Buy more than* S$200* and get FREE SHIPPING

  • Masking Tape
  • Masking Tape
  • Masking Tape
  • Masking Tape
  • Masking Tape
  • Masking Tape

Masking Tape 30

4.49 (806)
Item.#
07399262
Mfr.#
30
Package Qty.
1Pack(4Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Adhesive Power (N/10mm)
2.7
Heat-Resistant Temperature (deg C)
100
Tape Thickness (mm)
0.082
Color
Yellow
Tape Width (mm)
30
Application
General paint for all usecan be used Even in vehicles
Tensile Strength (N/15mm)
70
Elongation (%)
2.3
Tape Length (m)
18
Base Material
Japanese paper
Adhesive
acrylic
Customer Reviews
5 star 554
4 star 142
3 star 74
2 star 21
1 star 15
Review Rating: 4.49
806 Customer Reviews
The reviews are automatic translation.
During spray insulation work
4
From Japan
On 2017-11-23 16:17:04
I think it's good. It can be used normally. It is unknown whether there is a glue residue.
This review is about item#7399262.
Making pottery works
5
From Japan
On 2017-09-24 06:28:19
Good adhesion, easy peeling Because there is no effect on the work Easy to use. .
This review is about item#34898141.
When painting is masked
5
From Japan
On 2017-07-08 10:16:23
I bought it with a pack because it is cheap, but maybe it was too much ...
This review is about item#7399235.
Painting
5
From Japan
On 2017-06-10 12:45:35
Cost performance is the best. It is easy to use (^ ^)
This review is about item#7399253.
Masking paint
5
From Japan
On 2017-04-21 17:54:09
Depending on the application, because the size is complete, I would like to purchase again.
This review is about item#7399253.
Painting work
5
From Japan
On 2017-03-29 15:16:32
I had purchased it at a mass merchandiser in town. The price is also cheap, saving the trouble of going to buy is greatly saved.
This review is about item#7399235.
When painting work
5
From Japan
On 2017-03-27 13:56:42
It is outstanding user-friendliness as good as the product sold to a famous home center, and it is very excellent in COSPA.
This review is about item#7399253.
Painting work
5
From Japan
On 2017-03-14 19:22:23
The price is also cheap and satisfactory. I would like to ask you again next time.
This review is about item#7399226.
Variously
5
From Japan
On 2017-03-11 14:41:19
If it is true I bought a garage for painting the floor but I lost my dream, I used caulking from notes paste and used conveniently
This review is about item#7399262.
Painting work
4
From Japan
On 2017-02-20 21:10:49
Although it is a good product, when cutting a tape, it is often to tear diagonally.
This review is about item#34898157.