Buy more than* S$200* and get FREE SHIPPING

  • Shrimp mark ZETT flasher ( for iron - stainless steel)

Shrimp mark ZETT flasher ( for iron - stainless steel) FX-100A

Item.#
07399375
Mfr.#
FX-100A
Package Qty.
1Sheet
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
1.8
Maximum Rotation Speed (min-1[r. p.m])
13000
Cutting Ability (mm) Iron Plate
4
Stainless Plate Cutting Capacity (mm)
2
Tip
the FX100A?FX180A is the Uniqueness alloy of the ceramic metals and equivalenceFX180D, 180SS, 305S are super hard chip.
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
20
Number of Blades
20
TRUSCO Part Number
296-2012