Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shrimp mark ZETT flasher ( for iron - stainless steel)

Shrimp mark ZETT flasher ( for iron - stainless steel) FX-110A

Item.#
07399384
Mfr.#
FX-110A
Package Qty.
1Sheet
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
110
Hole Diameter (phi mm)
20.0
Number of Blades
22
TRUSCO Part Number
296-2021
Blade Thickness (mm)
1.8
Purpose
Please choose a new cutting machine from Daiwa, Ryobi, Tani, Makita, Hitachi, etc..
Maximum Rotation Speed (min-1[r. p.m])
13000
Cutting Ability (mm) Iron Plate
4
Stainless Plate Cutting Capacity (mm)
2
2014 TRUSCO Published Page
2-1661
Caution
FX-100 A-FX180A are for stainless steel and iron.FX180D, 180 SS, 305 S is for iron.
Tip
FX100A to FX180A special alloy equivalent to the cermet. FX180D, 180SS, 305S The carbide tips.