Buy more than* S$200* and get FREE SHIPPING

  • Shrimp mark ZETT flasher ( for iron - stainless steel)

Shrimp mark ZETT flasher ( for iron - stainless steel) FX-125A

Item.#
07399393
Mfr.#
FX-125A
Package Qty.
1Sheet
Ship pack of
1
80.19 SGD
ADD TO CART
Shipped after 2017-07-25
Now we ship to...
...see all
Item Feature
Number of Blades
26
TRUSCO Part Number
296-2039
Outer Diameter (phi mm)
125
Hole Diameter (phi mm)
20.0
Tip
FX100 A-FX 180A ceramic metal and equivalent special alloy.FX180D, 180SS, 305S are super hard chip.
Purpose
Please choose a new cutting machine from Daiwa, Ryobi, Tani, Makita, Hitachi, etc..
Stainless Plate Cutting Capacity (mm)
2
Blade Thickness (mm)
1.8
Maximum Rotation Speed (min-1[r. p.m])
7500
Cutting Ability (mm) Iron Plate
4
Caution
FX-100 A-FX180A are for stainless steel and iron.FX180D, 180 SS, 305 S is for iron.