Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Shrimp mark ZETT flasher ( for iron - stainless steel)

Shrimp mark ZETT flasher ( for iron - stainless steel) FX-160A

Item.#
07399402
Mfr.#
FX-160A
Package Qty.
1Sheet
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
2.0
Maximum Rotation Speed (min-1[r. p.m])
6000
Cutting Ability (mm) Iron Plate
6
Stainless Plate Cutting Capacity (mm)
3
Caution
FX-100 A-FX180A are for stainless steel and iron.FX180D, 180 SS, 305 S is for iron.
Tip
the FX100A?FX180A is the Uniqueness alloy of the ceramic metals and equivalenceFX180D, 180SS, 305S are super hard chip.
Outer Diameter (phi mm)
160
Hole Diameter (phi mm)
20.0
Number of Blades
32
TRUSCO Part Number
296-2047
Purpose
Please choose a new cutting machine from Daiwa, Ryobi, Tani, Makita, Hitachi, etc..