Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shrimp mark ZETT flasher ( for iron - stainless steel)

Shrimp mark ZETT flasher ( for iron - stainless steel) FX-180A

Item.#
07399411
Mfr.#
FX-180A
Package Qty.
1Sheet
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
180
Hole Diameter (phi mm)
20.0
Number of Blades
40
TRUSCO Part Number
296-2055
Purpose
Please choose a new cutting machine from Daiwa, Ryobi, Tani, Makita, Hitachi, etc..
Caution
FX-100 A-FX180A are for stainless steel and iron.FX180D, 180 SS, 305 S is for iron.
Maximum Rotation Speed (min-1[r. p.m])
5500
Cutting Ability (mm) Iron Plate
6
Stainless Plate Cutting Capacity (mm)
3
Blade Thickness (mm)
2.0
Tip
FX100 A-FX 180A ceramic metal and equivalent special alloy.FX180D, 180SS, 305S are super hard chip.