Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Waterproof Butyl Tape, Double Sided, Bw

Waterproof Butyl Tape, Double Sided, Bw BW-01

3.50 (2)
Item.#
07399463
Mfr.#
BW-01
Package Qty.
1Roll
Ship pack of
1
19.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Waterproofing work and vehicle interiors. Waterproof, moisture-proof, anticorrosive effect
Tape Length (m)
20
Tape Thickness (mm)
0.5
Tape Width (mm)
50
Others
Japan ceramic coating materials Association recommended waterproof tape
Adhesive
Butyl rubber
Adhesive Force (N/25mm)
22.00
Base Material
Polyethylene
Separator
Available
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Fixing of a stainless steel plate
3
From Japan
On 2017-02-16 10:07:55
Price will be saved cheaply very much. Also is a product that you want to ask the future.
This review is about item#7399463.
Paste of a stainless steel plate
4
From Japan
On 2013-03-21 05:41:51
If you do not handled well, the pressure-sensitive adhesive portion does not take luck black in hand. Adhesion, enough with respect to durability.
This review is about item#07399463.