Buy more than* S$200* and get FREE SHIPPING

  • Vinyl Tape

Vinyl Tape No.470

Item.#
07399603
Mfr.#
No.470
Package Qty.
1Box(100Roll)
Ship pack of
1
449.90 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Adhesive
Rubber-based
Tape Thickness (mm)
0.20+/-0.03
Tape Width (mm)
38
Break Down Voltage (kV)
6 or more
Tensile Strength (N/10mm)
More than 20
Elongation (%)
More than 150
Base Material
Polyvinyl chloride
Tape Length (m)
20
Color
White
Volume Lower Efficiency (M ohm/cm)
1.0x106
Adhesive Power (N/10mm)
1.57 or more