Buy more than* S$200* and get FREE SHIPPING

  • Vinyl Tape

Vinyl Tape No.470

Item.#
07399612
Mfr.#
No.470
Package Qty.
1Box(80Roll)
Ship pack of
1
479.90 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Adhesive
Rubber-based
Tensile Strength (N/10mm)
More than 20
Elongation (%)
More than 150
Tape Length (m)
20
Color
Gray
Volume Lower Efficiency (M ohm/cm)
1.0x106
Base Material
Polyvinyl chloride
Adhesive Power (N/10mm)
1.57 or more
Tape Thickness (mm)
0.20+/-0.03
Tape Width (mm)
50
Break Down Voltage (kV)
6 or more