Buy more than* S$200* and get FREE SHIPPING

  • Snap-in Valve

Snap-in Valve 522228

Item.#
07408013
Mfr.#
522228
Package Qty.
1Set(100PC)
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Rim holes (mm)
Phi11.5
Width (phi mm)
19/15
Material
Rubber, brass
Maximum Working Pressure (kPa)
450(65psi)
Overall Length (mm)
42
Specification
Use general core (No,9100), without cap and seal.