Buy more than* S$200* and get FREE SHIPPING

  • Valve Core

Valve Core 315107

4.00 (3)
Item.#
07408022
Mfr.#
315107
Package Qty.
1Bag(100PC)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tightening Torque (N cm)
25-30
Compatible Temperature (degree)
-50-130
Pressure
Opening / 3bar + / over 25%, operating / 20bar
Moment Heat-Resistant Temperature (degree)
150
Material
Brass, rubber
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Piping connection
1
From Japan
On 2014-03-11 00:00:34
Unfortunately, it was too soft and the size was small, in half a day, broke from the seams, it was finished. worst
This review is about item#65847196.
For indoor and outdoor events, it's lightweight and very easy to carry and size and performance.
5
From Japan
On 2013-06-10 17:53:18
I used it in an event at a large gymnasium, but it is quite excellent. Megaphone is also diverse, but if this type, it is a price and size that you can carry about one!
This review is about item#33123377.
Automobile sheet metal · painting work
3
From Japan
On 2013-01-18 12:22:43
Sheet metal of automobile · It is used for putting work during painting work. It is the same as the purchase of a paint shop dealer, but since it is a high use frequency we would like to ask for further price reduction. Is it a bit cheaper compared to a paint shop in terms of price?
This review is about item#05490441.