Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Valve Core

Valve Core 317210

4.25 (4)
Item.#
07408038
Mfr.#
317210
Package Qty.
1Bag(100PC)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tightening Torque (N cm)
25-30
Compatible Temperature (degree)
-60-+/-200
Pressure
Opening /4.5bar, operating / 20bar
Moment Heat-Resistant Temperature (degree)
200
Material
Brass, silicon bar
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Valve core exchange for passenger cars and trucks
5
From Japan
On 2018-06-07 15:20:41
Since the valve core also changes when tire is exchanged, we are satisfied with both price and performance.
This review is about item#7408038.
For tire replacement
5
From Japan
On 2017-03-30 19:37:28
I used 2000 heat-resistant cores and used them ~ I have not hit any defective products yet.
This review is about item#7408038.
Mixed with defective products
2
From Japan
On 2016-11-30 16:00:22
Although I have not confirmed how many of 100 are defective, two defective items appeared just by replacing one set of tires (four). One seemed to be bad in accuracy and the air came out vigorously. Another thing is that my head is crooked and I do not feel like using it.
This review is about item#7408022.
Tire exchange
5
From Japan
On 2015-02-14 21:26:30
As we use tires for trucks, we only use them for heat resistance, so we use a lot. I used a no-brand product until now, but I changed it to this one because it seems to be handled. There was never leakage of air either for no-brand products nor for any of our products.
This review is about item#07408038.