Buy more than* S$200* and get FREE SHIPPING

  • Shade Net Black
  • Shade Net Black
  • Shade Net Black
  • Shade Net Black

Shade Net Black -

3.67 (9)
Item.#
07507298
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For protecting plants which prefer half shade or shade such as foliage plant herbs with little cash ability from the summer of strong sunlight. For measuring of the afternoon sun, power saving, saving energy, UV cut, bindfold.
Shading Rate (%)
65
Specification
Woven in rascehel
Width (m)
2
Type
Border, with eyelets (50cm spacing)
Length (m)
4
Customer Reviews
5 star 2
4 star 3
3 star 3
2 star 1
1 star 0
Review Rating: 3.67
9 Customer Reviews
The reviews are automatic translation.
Sunny sharks.
2
From Japan
On 2017-12-14 09:25:07
I guess the light passed through rather than I thought. I used to play in the pool in front of my house in the summer, but it may have been a double place. I do not understand a bit because I have not put out durability.
This review is about item#7507282.
Blindfold
3
From Japan
On 2017-08-18 18:32:10
I bought it by measures against a hot summer, but this summer seems to have no turn. I use it as blindfold. (Although it is called light blocking, it passes light unexpectedly)
This review is about item#7507282.
On the veranda sunny day
3
From Japan
On 2017-07-29 21:15:09
It was a bit thin and mesh was rough. Depending on the angle the sun goes through well. Since wind and sushi are not good, it is better to think about the installation place.
This review is about item#7507282.
For fence net
5
From Japan
On 2017-05-22 20:27:18
It is satisfactory to find what the eyelet stuck at 50 cm interval.
This review is about item#7507298.
Sunshade of the sun shining windows
3
From Japan
On 2016-12-13 16:21:03
In order to prevent sunlight in the sun like this time we had to stack three piles.
This review is about item#7507282.
To sunblind the windows
5
From Japan
On 2016-08-17 13:48:31
I installed it in the east facing window. It did not become too dark, the temperature of the room fell.
This review is about item#7507282.
For shading of veranda
4
From Japan
On 2016-08-16 16:10:29
I bought it for preventing backlash from the floor surface. Until now, I could not walk with bare feet, but it is okay for children to walk after installation. Because it was cheap, I bought two pieces but it was slightly different in dimensions so it is a star reduction point.
This review is about item#7507282.
Used for barbecued shade at outdoor deck
4
From Japan
On 2016-05-06 16:23:29
It is enough if the sun is around May, but it is a little hot in the midsummer. I think that it is better to have a slightly higher transmittance
This review is about item#07507298.
Shield of west facing window
4
From Japan
On 2015-08-13 19:31:53
I think that cost performance is good. I think that it is still good if size variation can be selected more.
This review is about item#07507282.