Buy more than* S$200* and get FREE SHIPPING

  • Shading net (without eyelet)
  • Shading net (without eyelet)
  • Shading net (without eyelet)

Shading net (without eyelet) -

1.00 (1)
Item.#
07507307
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
For protecting plants which prefer half shade or shade such as foliage plant herbs with little cash ability from the summer of strong sunlight. For measuring of the afternoon sun, power saving, saving energy, UV cut, bindfold.
Length (m)
10
Specification
Woven in rascehel
Width (m)
2
Type
-
Shading Rate (%)
65
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Sunblind
1
From Japan
On 2016-07-08 15:57:25
I understand that it is cheap, but what is that there is no eyelet without leaving it undone? I am disappointed It purchased again at another company. Disgusting! More, display easy to understand!
This review is about item#07507316.