Buy more than* S$200* and get FREE SHIPPING

  • Weed Barrier Fabric
  • Weed Barrier Fabric
  • Weed Barrier Fabric
  • Weed Barrier Fabric

Weed Barrier Fabric -

4.18 (39)
Item.#
07507343
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* The effect or durability of sheet is different depending on the use situation or location. * Do not support people or a heavy object and not use for fall prevention. * Do not use near any fire.
Thickness (mm)
0.4
Length (m)
50
Purpose
Used for holding weed of fallow around house between furrows in a field. Used for the route of garden house and holding weed of around flower bed and garden plants. Please remove weeds first, then cover the weed proofing sheet.
Width (m)
0.5
Customer Reviews
5 star 19
4 star 13
3 star 4
2 star 1
1 star 2
Review Rating: 4.18
39 Customer Reviews
The reviews are automatic translation.
We use it to cope with weed control of the separation zone.
5
From Japan
On 2018-05-22 15:20:59
Since it is easy to handle and there is a possibility of expanding use, we are considering additional orders.
This review is about item#7507352.
Car maintenance
5
From Japan
On 2018-04-22 17:16:32
The parking lot was badly purchased with a grass boulder, I appreciate that it was very good now.
This review is about item#7507352.
As a groundbreaking ground during cosmetic gravel construction
4
From Japan
On 2018-03-26 15:19:34
Although it is doing the landscaping business, although weed control is of course done by using the seat, it is convenient because it can suppress the subduction of gravel. Cutting is easy, and about 10 meters is convenient for working as well. I think that it is good to have a line.
This review is about item#7507325.
For weed control for fields.
4
From Japan
On 2018-03-14 21:08:40
Most products were 100 cm or 50 cm wide and looking for something of 75 cm. I am satisfied with the price.
This review is about item#7507368.
Used for passage of ridge strawberries.
5
From Japan
On 2017-10-12 16:37:47
As the strawberries become covered with sand by the gust of the wind around May, I could plant the wheat on the outer circumference and surround it with a wind protection net, I could completely suppress the sand and weeds in the aisle, the grass germinated immediately after removing the weed control sheet after harvesting It is also very useful with very good results also used for striped gourds like the same way.
This review is about item#7507386.
Used in the groove of the bean
5
From Japan
On 2017-08-29 21:58:57
I used it for grooves planted by green peppers. The grass does not take time and work is very convenient and convenient. It is still better if fraying of the sheet cuts can be improved.
This review is about item#7507368.
Measures against weeds in field and garden without herbicide
4
From Japan
On 2017-06-30 17:47:10
To buy a 2 m width at a home center, it is hard to buy with net purchase because transportation is serious. It is difficult to spread cleanly along the shape of trees and buildings, so the 2 m width had to be plannedly planedly weeded and laid down, the physical strength did not catch up, it seemed like it was beyond the body to do with one person's work It seemed.
This review is about item#24716414.
Weeding at pumpkin · watermelon cultivation.
1
From Japan
On 2017-05-21 09:53:56
Though it is cheap in things of the same thickness, it is zero permeability. Consideration for use is necessary. Also, in places with irregularities, water accumulates in the dented part.
This review is about item#7507352.
Graveling around the garden for weeding under ground
5
From Japan
On 2017-04-14 07:32:08
I am satisfied that I can use it immediately with the quick delivery after placing an order.
This review is about item#07507352.
For weed control of fields
4
From Japan
On 2017-03-30 18:44:49
The soil of the field was soft and it was difficult to walk after the rain so we stretched the weed control sheet. I think that elasticity is just right to walk easily and good water permeability so it was good to stretch. If there is not only a vertical line but also a horizontal line, it is easy to stretch, I think it is convenient for plant planting. I do not know the useful life so I am concerned about the subsequent disposal.
This review is about item#7507386.