Buy more than* S$200* and get FREE SHIPPING

  • Mall Cutter
  • Mall Cutter
  • Mall Cutter
  • Mall Cutter
  • Mall Cutter

Mall Cutter

4.73 (11)
Item.#
07508427
Package Qty.
1PCC
Ship pack of
1
33.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cutting of mall, hose, living tree, rope, etc up to 20mm, Cutting of mall, hose, living tree, rope, etc up to 20mm, Cutting of mall, hose, living tree, rope, etc up to 20mm, Cutting of mall, hose, living tree, rope, etc up to 20mm
Blade Length (mm)
70
Overall Height (mm)
About 60
Overall Length (mm)
About 222
Material
(Body) zinc alloy, (blade portion) carbon steel SK5, (shank) PVC, (guide section) aluminum alloy
Maximum opening diameter (mm)
55
Angle Adjustment Range
90,75,60,45 degree
Weight (g)
410
Width (mm)
About 102
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Disconnection of electrical wiring plumoles
5
From Japan
On 2017-06-06 08:45:55
You can cut beautifully. I think that angles other than 45 degrees are not used much, but it is convenient. Grip is also slippery and satisfying.
This review is about item#07508427.
On the parting material of the mall and the ceiling
4
From Japan
On 2017-05-03 18:23:39
It is a very good sharpness used for cutting of the wiring for the mall and the ceiling parting material and I would like to use it also for the resin joiner of the kitchen panel.
This review is about item#7508427.
Wiring work
5
From Japan
On 2017-03-18 18:29:08
It was sold cheaper than the replacement blade where I was searching because the cutting of the cutter I used for many years went bad, so I bought it here. It is a bit heavier than the previous one, but the sharpness was perfect.
This review is about item#7508427.
Mall processing from No. 0 to No. 3
5
From Japan
On 2016-07-22 21:11:19
I received a 45 degree square right angle at No. 1 mall soon after it arrived but I thought that sharpness could be used well without problem. Although I feel a bit heavy, I thought that there was no problem because it was not work every day / every hour. When not in use, it seems to be useful for prevention of accidents as it also comes with a lock.
This review is about item#07508427.
Mall cut
5
From Japan
On 2015-12-02 22:15:54
I have a reasonable price to use for newcomers
This review is about item#07508427.
Mall construction
5
From Japan
On 2015-10-07 19:44:56
I found what I was looking for
This review is about item#07508427.
Extension work
5
From Japan
On 2015-09-06 14:46:53
Angle cutting is easy.
This review is about item#07508427.
Cut the mall purchased separately
5
From Japan
On 2015-09-01 18:49:59
I bought it to cut the mall which I bought separately. Sharpness, beauty of cuts, good work efficiency, I am fully satisfied.
This review is about item#07508427.
Mall wiring work
5
From Japan
On 2015-04-23 20:52:18
There was less angular misalignment and sharpness was also good
This review is about item#07508427.
Cut the heat shrinkable tube
5
From Japan
On 2015-04-15 20:18:23
It is slightly heavier than other companies' product, but the blade length is long and easy to use.
This review is about item#07508427.