Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Color Board

Color Board SLCN-4PF-FWPN05

by IDEC
Item.#
07542674
Mfr.#
SLCN-4PF-FWPN05
Package Qty.
1Pack(5PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Height H x Width W x Thickness t)(mm)
35.8x35.8x1
Color
White
Compatible Models
SLD40
Compatible Size
F
Material
Acrylic resin