Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Lenses, phi 30 Series Maintenance Parts

Lenses, phi 30 Series Maintenance Parts UPQN406L-CPN05

by IDEC
5.00 (1)
Item.#
07542726
Mfr.#
UPQN406L-CPN05
Package Qty.
1Pack(5PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.03 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
AC resin
Color
Red
Compatible Body
UPQN (E / R) 4 U (O) ​​LQN [] B for
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2017-01-23 11:29:37
And affordable size not too small not too large to enhance the versatility I like it
This review is about item#2486872.