Buy more than* S$200* and get FREE SHIPPING

  • Lenses, phi 30 Series Maintenance Parts

Lenses, phi 30 Series Maintenance Parts UPQN406L-GPN05

by IDEC
5.00 (1)
Item.#
07542735
Mfr.#
UPQN406L-GPN05
Package Qty.
1Pack(5PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
15.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
AC resin
Color
Green
Compatible Body
UPQN (E / R) 4 U (O) ​​LQN [] B for
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-01-23 11:29:37
I am pleased that it is not too big, not too small, affordable size enhances versatility
This review is about item#2486872.