Buy more than* S$200* and get FREE SHIPPING

  • Flat Type Soldering Iron, Sheet Metals, L Type

Flat Type Soldering Iron, Sheet Metals, L Type SH-202L

4.80 (5)
Item.#
07543076
Mfr.#
SH-202L
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power Cord (m)
1.5
Heater Dimensions (mm)
68L x 29W x 2t 2 sheets
Maximum Temperature (degreeC)
450
Weight (g)
570
Type
Flat type nichrome heater type
TRUSCO Part Number
129-3672
Solder Iron Point Dimensions (mm)
8x31x70
Power Consumption (W)
200
Overall Length (mm)
282
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For base production
5
From Japan
On 2016-06-10 09:45:11
It is easy to use, and a wide range of solder can be made at once and the workability has been improved.
This review is about item#07543094.
Soldering work
5
From Japan
On 2016-02-27 22:27:54
I think that the balance between weight and temperature is very good.
This review is about item#07543076.
Fabric-use fabric is melt-cut (prevention of thread fray at the cut part)
5
From Japan
On 2015-05-01 10:12:51
Flat woven fabrics with flame retardant fiber for warp yarns, general purpose fibers for weft yarns, two flame retardant fibers in the width direction of woven fabric, and cut the weft yarns with this electric iron. It was optimal for heat capacity as well as for high-basis weight cutting (good workability, cut surface quality OK)
This review is about item#02211361.
Solder raising work etc. of grounding wire in terminal processing
5
From Japan
On 2014-07-23 14:08:09
Currently we are using the same manufacturer. I have already used it for twenty years, so I think that it is about time to purchase, I think that the balance of use is very good.
This review is about item#07543067.
Production of railroad model
4
From Japan
On 2013-06-04 22:31:44
· I want you to sell several types of iron top shapes that are being used by changing your own work style according to the work · The hand switch is convenient, but not only ON / OFF but another position is provided and the current limit If there is no thing to solder all the time, it can correspond from various conditions such as heating, energy saving and fire · Because of the unique shape, depending on the stand and the work contents Why do not you consider working plates etc with heat resistant material separately?
This review is about item#07543076.