Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Type Soldering Iron, Sheet Metals, K Type

Flat Type Soldering Iron, Sheet Metals, K Type SH-302K

3.00 (6)
Item.#
07543085
Mfr.#
SH-302K
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Flat Nichrome Heater
Heater Dimensions (mm)
Two 76L x 33W x 2t x
Maximum Temperature (degreeC)
460
Weight (g)
800
Description
I am suitable for continuous operation of the tip heat because there are many.
TRUSCO Part Number
129-3681
Solder Iron Point Dimensions (mm)
15x34x115
Power Consumption (W)
300
Overall Length (mm)
342
Customer Reviews
5 star 0
4 star 3
3 star 1
2 star 1
1 star 1
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
It is used for work such as melting and fixing a part of the molded product of acrylic resin material.
4
From Japan
On 2017-03-21 11:13:18
I am using the thing which melts solder for another purpose, so it is not a selling point of this product, but I think that the point with the switch is a good product from the aspect of safety. It is appreciated as us that there is something more flat in the tip of the trowel.
This review is about item#7291426.
Sheet metal soldering work ...
1
From Japan
On 2017-01-10 17:18:59
It was broken and could not be used for the fourth use after purchase. It was very disappointing. It seems that the wire breakage of the Nichrome heater seems to be bad, and it seems that only the items of this model number are set up for repair parts in the manufacturer site. I felt it was a product without durability in proportion to the amount.
This review is about item#7543085.
Soldering
2
From Japan
On 2016-05-26 16:45:02
I want a size of about 100 W to 150 W. At 200 W the coaters are too big
This review is about item#07291426.
Car sheet metal. Used for filling.
4
From Japan
On 2015-03-04 17:16:06
It was bigger than I expected, so I could be a little smaller. Goods can be used without problems.
This review is about item#07543085.
Automobile sheet metal work
3
From Japan
On 2013-09-04 20:36:18
Separately, I think that there is no particular problem in terms of usability and bad.
This review is about item#07543085.
Pallet restoration work
4
From Japan
On 2013-05-18 22:10:03
Although it is not original use (sheet metal work), it was purchased for use in resin pallet restoration work. Up to now I was working with 100 w of soldering iron, but this is extremely work as 200 w is doubled. Since the soldering tip is flat and solid, it is extremely convenient and satisfying to melt the resin. The disadvantage is again expensive. Expendable parts (soldering tip, heater) are also expensive. I think that those who do not have strength because there is body weight in them do not work for a long time. After that, when the body gets warmer, will the top of the grip rise to a pretty high temperature and will it become quite hot even if you wear gloves?
This review is about item#07291426.