Buy more than* S$200* and get FREE SHIPPING

  • Pair Wheeled Caster TE
  • Pair Wheeled Caster TE
  • Pair Wheeled Caster TE

Pair Wheeled Caster TE TE-40J

Item.#
07543103
Mfr.#
TE-40J
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Elastomer
Attachment Height H (mm)
49
Dimensions C1 (mm)
35
Withstand Load
392N(40kg)
Shape
Caster wheel
Allowable Load (daN)
39.2
Wheel Width W(mm)
44
Dimensions W2(mm)
12
Material (Body)
Nylon
Plate Dimensions Fb (mm)
39
Mounting Hole Diameter Fd(mm)
5
Wheel Diameter D (phi mm)
40
Mounting Dimentsion Fp(mm)
28
Eccentricity C (mm)
15
Mounting Plate Thickness Ft (mm)
2.6
Dimensions W1(mm)
20