Buy more than* S$200* and get FREE SHIPPING

  • Twin Tire Caster- Te, Plate InstallationWith Stopper

Twin Tire Caster- Te, Plate InstallationWith Stopper TE-40JS

5.00 (1)
Item.#
07543112
Mfr.#
TE-40JS
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Elastomer
Attachment Height H (mm)
49
Dimensions C1 (mm)
35
Withstand Load
392N(40kg)
Shape
Free wheel S
Allowable Load (daN)
39.2
Wheel Width W(mm)
44
Dimensions W2(mm)
12
Material (Body)
Nylon
Plate Dimensions Fb (mm)
39
Mounting Hole Diameter Fd(mm)
5
Wheel Diameter D (phi mm)
40
Mounting Dimentsion Fp(mm)
28
Eccentricity C (mm)
15
Mounting Plate Thickness Ft (mm)
2.6
Dimensions W1(mm)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used on TV stand
5
From Japan
On 2014-08-18 10:56:36
I liked it because it was not crappy and sound quiet because of its low price.
This review is about item#07543112.