Buy more than* S$200* and get FREE SHIPPING

  • Twin Shwel Axle-Pin-Rake Te-N Screw Type
  • Twin Shwel Axle-Pin-Rake Te-N Screw Type
  • Twin Shwel Axle-Pin-Rake Te-N Screw Type

Twin Shwel Axle-Pin-Rake Te-N Screw Type TE-40JN8

5.00 (3)
Item.#
07543146
Mfr.#
TE-40JN8
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Elastomer
Dimensions W1(mm)
20
Dimensions Nt (mm)
4.5
Shaft Length Nl(mm)
12
Screw Dimensions Nd (mm)
M8x1.25
Dimensions Nb (mm)
14
Allowable Load (daN)
39.2
Wheel Width W(mm)
44
Material (Body)
Nylon
Attachment Height H (mm)
43.5
Dimensions C1 (mm)
35
Dimensions a (mm)
7
Shape
Caster wheel
Wheel Diameter D (phi mm)
40
Eccentricity C (mm)
15
Dimensions W2(mm)
12
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bedside table casters
5
From Japan
On 2017-02-16 19:15:48
I replaced the casters on the bedside table. Rotation is also satisfactory with a good feeling.
This review is about item#7543146.
Work wagon
5
From Japan
On 2015-05-20 16:50:00
It is a light feeling that can be pushed and pulled smoothly. I am very satisfied.
This review is about item#07543234.
PC table repair
5
From Japan
On 2013-08-21 16:41:41
I am more satisfied than I thought in terms of products.
This review is about item#07543347.