Buy more than* S$200* and get FREE SHIPPING

  • Pair Wheeled Caster TE
  • Pair Wheeled Caster TE
  • Pair Wheeled Caster TE

Pair Wheeled Caster TE TE-50

Item.#
07543207
Mfr.#
TE-50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material (Wheel)
Elastomer
Withstand Load
588N(60kg)
Shape
Universal car
Allowable Load (daN)
58.8
Wheel Width W(mm)
49
Dimensions W2(mm)
14
Attachment Height H (mm)
65
Dimensions C1 (mm)
42
Material (Body)
Nylon
Wheel Diameter D (phi mm)
50
Mounting Dimentsion Fp(mm)
40
Eccentricity C (mm)
17
Mounting Plate Thickness Ft (mm)
3
Dimensions W1(mm)
21
Plate Dimensions Fb (mm)
54
Mounting Hole Diameter Fd(mm)
5.5