Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Twin Shwel Axle-Pin-Rake Te-N Screw Type
  • Twin Shwel Axle-Pin-Rake Te-N Screw Type
  • Twin Shwel Axle-Pin-Rake Te-N Screw Type

Twin Shwel Axle-Pin-Rake Te-N Screw Type TE-50N8

5.00 (3)
Item.#
07543234
Mfr.#
TE-50N8
Package Qty.
1PC
Ship pack of
1
9.66 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Material (Wheel)
Elastomer
Wheel Diameter D (phi mm)
50
Eccentricity C (mm)
17
Dimensions W2(mm)
14
Attachment Height H (mm)
57.5
Dimensions C1 (mm)
42
Dimensions a (mm)
8
Shape
Universal car
Material (Body)
Nylon
Allowable Load (daN)
58.8
Wheel Width W(mm)
49
Dimensions W1(mm)
21
Dimensions Nt (mm)
6
Shaft Length Nl(mm)
14
Screw Dimensions Nd (mm)
M8x1.25
Dimensions Nb (mm)
17
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Caster bedside table
5
From Japan
On 2017-02-16 19:15:48
We changed the caster of the bedside table. Rotation is also satisfied with a good feeling.
This review is about item#7543146.
Wagon for work
5
From Japan
On 2015-05-20 16:50:00
Is pulling can light touch push smoothly. It is very satisfactory.
This review is about item#07543234.
Repair of PC table
5
From Japan
On 2013-08-21 16:41:41
The commodity basis we are satisfied than I thought.
This review is about item#07543347.