Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Twin Shwel Axle-Pin-Rake Te-N Screw Type
  • Twin Shwel Axle-Pin-Rake Te-N Screw Type
  • Twin Shwel Axle-Pin-Rake Te-N Screw Type

Twin Shwel Axle-Pin-Rake Te-N Screw Type TE-50N12

5.00 (3)
Item.#
07543252
Mfr.#
TE-50N12
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
Shipped after 2018-05-11
Now we ship to...
...see all
Item Feature
Material (Wheel)
Elastomer
Dimensions W1(mm)
21
Dimensions Nt (mm)
6
Shaft Length Nl(mm)
14
Screw Dimensions Nd (mm)
M12x1.75
Dimensions Nb (mm)
17
Allowable Load (daN)
58.8
Wheel Width W(mm)
49
Material (Body)
Nylon
Attachment Height H (mm)
57.5
Dimensions C1 (mm)
42
Dimensions a (mm)
8
Shape
Caster wheel
Wheel Diameter D (phi mm)
50
Eccentricity C (mm)
17
Dimensions W2(mm)
14
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bedside table casters
5
From Japan
On 2017-02-16 19:15:48
I replaced the casters on the bedside table. Rotation is also satisfactory with a good feeling.
This review is about item#7543146.
Work wagon
5
From Japan
On 2015-05-20 16:50:00
It is a light feeling that can be pushed and pulled smoothly. I am very satisfied.
This review is about item#07543234.
PC table repair
5
From Japan
On 2013-08-21 16:41:41
I am more satisfied than I thought in terms of products.
This review is about item#07543347.